
Norland NLD-2308 Machine Crafted Area Rug
Mfr # NLD2308-23
Zoro # G910350971
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Charcoal, Beige, Tan, Dark Blue
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLD2308-23
Zoro #
G910350971
UPC #
192201285635
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.28 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Light Slate, Charcoal, Beige, Tan, Dark Blue
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
2.79 lb
Sub Style
Mid-Century
High/Low Texture
Yes
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
Introducing the Norland area rug: the perfect addition to your Mid-Century Modern home. Made of a combination of polypropylene and polyester, this machine woven piece is designed with a medium pile that makes it suitable for high traffic areas. Durable and easy to care for, simply spot clean with mild detergent when necessary. With its unique design, this area rug will be sure to bring your home decor to life. Plus, it's made in Turkey so you can be sure of its quality. Add a rug pad underneath for extra cushioning and comfort. Don't wait - grab yours today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.