
Norland NLD-2308 Machine Crafted Area Rug
Mfr # NLD2308-274
Zoro # G110350931
product price: $130.00
/ea
Free Shipping & Returns
Key Features
Color
Light Slate, Charcoal, Beige, Tan, Dark Blue
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLD2308-274
Zoro #
G110350931
UPC #
192201285642
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 3 ft 11 in
Pile Height
0.28 in
Length (In.)
47.24 in
Width (In.)
31.5 in
Thickness
0.35 in
Details
Color
Light Slate, Charcoal, Beige, Tan, Dark Blue
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
4.96 lb
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
Yes
Backing
No Backing
Printed Design
No
Has Fringe
No
Sub Style
Mid-Century
Description
Introducing the Norland area rug: the perfect addition to your Mid-Century Modern home. Made of a combination of polypropylene and polyester, this machine woven piece is designed with a medium pile that makes it suitable for high traffic areas. Durable and easy to care for, simply spot clean with mild detergent when necessary. With its unique design, this area rug will be sure to bring your home decor to life. Plus, it's made in Turkey so you can be sure of its quality. Add a rug pad underneath for extra cushioning and comfort. Don't wait - grab yours today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.