
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWD2302-23
Zoro #
G510348187
UPC #
889292204972
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.31 in
Details
Color
Charcoal, Cream
Style
Global
Material
Face: 60% Jute, 40% Wool
Shape
Rectangle
Features
Handmade
Weight
2.34 lb
Includes
Care Label
High/Low Texture
Yes
Machine Washable
No
Sub Style
Moroccan
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
Yes
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Construction
Hand Woven
Description
This Norwood area rug is a perfect addition to any room in your home. Its global style makes it the ideal choice for those looking to add a unique touch to their living space. Crafted with wool and jute, this hand-woven rug has no pile and is constructed using high/low technique, making it durable and long lasting. Made in India and recommended for use with a rug pad not included, you can trust that this piece will be an eye-catching addition to your home decor. Plus, its fringe adds a fun finishing touch! For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.