
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWD2302-810
Zoro #
G110347894
UPC #
889292205016
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.31 in
Details
Color
Charcoal, Cream
Style
Global
Material
Face: 60% Jute, 40% Wool
Shape
Rectangle
Includes
Care Label
Weight
31.2 lb
Features
Handmade
Printed Design
No
Backing
No Backing
Construction
Hand Woven
Has Fringe
Yes
High Traffic Compatible
Yes
Sub Style
Moroccan
Outdoor Safe
No
Machine Washable
No
High/Low Texture
Yes
Durable/Performance Rated
No
Description
This Norwood area rug is a perfect addition to any room in your home. Its global style makes it the ideal choice for those looking to add a unique touch to their living space. Crafted with wool and jute, this hand-woven rug has no pile and is constructed using high/low technique, making it durable and long lasting. Made in India and recommended for use with a rug pad not included, you can trust that this piece will be an eye-catching addition to your home decor. Plus, its fringe adds a fun finishing touch! For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.