
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWD2305-23
Zoro #
G710349144
UPC #
889292205184
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.31 in
Details
Color
Medium Green, Cream
Style
Global
Material
Face: 60% Jute, 40% Wool
Shape
Rectangle
Includes
Care Label
Weight
2.34 lb
Features
Handmade
Sub Style
Moroccan
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Has Fringe
Yes
Durable/Performance Rated
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Construction
Hand Woven
Backing
No Backing
Description
Step into the exotic comfort of our Norwood Collection's Moroccan Global hand-made rug. Woven by skilled artisans in India, this unique piece marries the earthy texture of jute with the cozy warmth of wool to create a perfect blend of comfort and durability. The hand-woven construction ensures a one-of-a-kind design, while the fringe adds an extra touch of playful elegance. This no-pile rug is easy to maintain with water-only spot cleaning, making it an effortless addition to any room. For optimal use and prolonged lifespan, we recommend pairing it with a rug pad. Experience global style right at your feet with our Norwood Collection's Moroccan Global rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.