
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWD2305-69
Zoro #
G910349012
UPC #
889292205214
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.31 in
Details
Color
Medium Green, Cream
Style
Global
Material
Face: 60% Jute, 40% Wool
Shape
Rectangle
Weight
21.06 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
High/Low Texture
Yes
Backing
No Backing
Construction
Hand Woven
Durable/Performance Rated
No
Has Fringe
Yes
Printed Design
No
Machine Washable
No
Sub Style
Moroccan
Outdoor Safe
No
Description
Step into the exotic comfort of our Norwood Collection's Moroccan Global hand-made rug. Woven by skilled artisans in India, this unique piece marries the earthy texture of jute with the cozy warmth of wool to create a perfect blend of comfort and durability. The hand-woven construction ensures a one-of-a-kind design, while the fringe adds an extra touch of playful elegance. This no-pile rug is easy to maintain with water-only spot cleaning, making it an effortless addition to any room. For optimal use and prolonged lifespan, we recommend pairing it with a rug pad. Experience global style right at your feet with our Norwood Collection's Moroccan Global rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.