
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWD2305-81012
Zoro #
G910348855
UPC #
889292205238
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.31 in
Details
Color
Medium Green, Cream
Style
Global
Material
Face: 60% Jute, 40% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
41.34 lb
Outdoor Safe
No
Construction
Hand Woven
High Traffic Compatible
Yes
Has Fringe
Yes
Backing
No Backing
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Moroccan
High/Low Texture
Yes
Description
Step into the exotic comfort of our Norwood Collection's Moroccan Global hand-made rug. Woven by skilled artisans in India, this unique piece marries the earthy texture of jute with the cozy warmth of wool to create a perfect blend of comfort and durability. The hand-woven construction ensures a one-of-a-kind design, while the fringe adds an extra touch of playful elegance. This no-pile rug is easy to maintain with water-only spot cleaning, making it an effortless addition to any room. For optimal use and prolonged lifespan, we recommend pairing it with a rug pad. Experience global style right at your feet with our Norwood Collection's Moroccan Global rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.