
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWD2306-268
Zoro #
G010348847
UPC #
889292205269
Country of Origin
India
Dimensions
Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.31 in
Size
2 ft 6 in x 8 ft
Details
Color
Ink Blue, Cream
Shape
Runner
Material
Face: 60% Jute, 40% Wool
Features
Handmade
Weight
7.8 lb
Includes
Care Label
Sub Style
Moroccan
Durable/Performance Rated
No
Has Fringe
Yes
Outdoor Safe
No
Style
Global
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Backing
No Backing
Construction
Hand Woven
Description
Introducing the Norwood Hand Woven Wool and Jute Area Rug, an eye-catching addition to any room. This unique rug features a global style design, with a high/low texture for added dimension. The wool and jute material is durable and will last for many years of enjoyment. It also has a fringe to bring more visual interest to your home decor. Crafted in India, this rug was designed with care and precision. Plus, it's easy to clean; spot clean only as needed. For extra cushioning underfoot, pair with a rug pad not included. Give your space a contemporary look with the Norwood area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.