
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWD2307-23
Zoro #
G110349058
UPC #
889292320849
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.2 in
Details
Color
Charcoal, Cream, Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
1.56 lb
Features
Handmade
Printed Design
No
Backing
No Backing
Construction
Hand Woven
Sub Style
Bohemian
Machine Washable
No
Has Fringe
Yes
High/Low Texture
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Description
Bring the beauty of global style to your living space with the Norwood area rug. This hand-woven, high/low wool rug features a fringe and no pile for a sophisticated look that's perfect for any room in your home. Made in India, this stylish piece is sure to become an eye-catching focal point of your decor. With its easy-care spot clean only maintenance, you can keep it looking like new for years to come. For added cushioning and stability, make sure to use a rug pad when placing it on hard surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.