
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NWD2307-268
Zoro #
G210348951
UPC #
889292320856
Country of Origin
India
Dimensions
Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.2 in
Details
Color
Charcoal, Cream, Gray
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Features
Handmade
Weight
5.2 lb
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Bohemian
Printed Design
No
Construction
Hand Woven
High/Low Texture
Yes
Style
Global
Has Fringe
Yes
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Description
Bring the beauty of global style to your living space with the Norwood area rug. This hand-woven, high/low wool rug features a fringe and no pile for a sophisticated look that's perfect for any room in your home. Made in India, this stylish piece is sure to become an eye-catching focal point of your decor. With its easy-care spot clean only maintenance, you can keep it looking like new for years to come. For added cushioning and stability, make sure to use a rug pad when placing it on hard surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.