
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWD2307-810
Zoro #
G910349234
UPC #
889292320887
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.2 in
Details
Color
Charcoal, Cream, Gray
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
20.8 lb
Features
Handmade
Includes
Care Label
Construction
Hand Woven
Has Fringe
Yes
High Traffic Compatible
Yes
Sub Style
Bohemian
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Printed Design
No
High/Low Texture
Yes
Backing
No Backing
Description
Bring the beauty of global style to your living space with the Norwood area rug. This hand-woven, high/low wool rug features a fringe and no pile for a sophisticated look that's perfect for any room in your home. Made in India, this stylish piece is sure to become an eye-catching focal point of your decor. With its easy-care spot clean only maintenance, you can keep it looking like new for years to come. For added cushioning and stability, make sure to use a rug pad when placing it on hard surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.