
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWD2308-268
Zoro #
G110349140
UPC #
889292320924
Country of Origin
India
Dimensions
Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.2 in
Size
2 ft 6 in x 8 ft
Details
Color
Black, Cream
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Weight
5.2 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
Construction
Hand Woven
Sub Style
Bohemian
High/Low Texture
Yes
Printed Design
No
Has Fringe
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Style
Global
Durable/Performance Rated
No
Backing
No Backing
Description
Bring the beauty of global style to your living space with the Norwood area rug. This hand-woven, high/low wool rug features a fringe and no pile for a sophisticated look that's perfect for any room in your home. Made in India, this stylish piece is sure to become an eye-catching focal point of your decor. With its easy-care spot clean only maintenance, you can keep it looking like new for years to come. For added cushioning and stability, make sure to use a rug pad when placing it on hard surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.