
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWD2308-69
Zoro #
G110349256
UPC #
889292320948
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.2 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
14.04 lb
Sub Style
Bohemian
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Construction
Hand Woven
Durable/Performance Rated
No
High/Low Texture
Yes
Has Fringe
Yes
Printed Design
No
Description
Bring the beauty of global style to your living space with the Norwood area rug. This hand-woven, high/low wool rug features a fringe and no pile for a sophisticated look that's perfect for any room in your home. Made in India, this stylish piece is sure to become an eye-catching focal point of your decor. With its easy-care spot clean only maintenance, you can keep it looking like new for years to come. For added cushioning and stability, make sure to use a rug pad when placing it on hard surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.