
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWD2310-268
Zoro #
G210350008
UPC #
889292321068
Country of Origin
India
Dimensions
Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.2 in
Size
2 ft 6 in x 8 ft
Details
Color
Olive, Cream
Shape
Runner
Material
Face: 100% Wool; Warp: 100% Cotton
Features
Handmade
Weight
6.6 lb
Includes
Care Label
Has Fringe
Yes
Outdoor Safe
No
Sub Style
Bohemian
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
Yes
Construction
Hand Woven
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Style
Global
Description
Enhance your living space with the Norwood area rug, a global-style piece hand-woven in India from luxurious wool. Featuring a high/low construction and finished with an eye-catching fringe, this no-pile rug is sure to make a statement in any room. For best results, be sure to use it with a rug pad for added comfort and protection. Easy to maintain, just spot clean as needed. Make your decor dreams come true with the Norwood area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.