
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NWD2310-81012
Zoro #
G010349950
UPC #
889292321105
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.2 in
Details
Color
Olive, Cream
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
34.98 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Woven
Durable/Performance Rated
No
Has Fringe
Yes
Backing
No Backing
High/Low Texture
Yes
Sub Style
Bohemian
Printed Design
No
Description
Enhance your living space with the Norwood area rug, a global-style piece hand-woven in India from luxurious wool. Featuring a high/low construction and finished with an eye-catching fringe, this no-pile rug is sure to make a statement in any room. For best results, be sure to use it with a rug pad for added comfort and protection. Easy to maintain, just spot clean as needed. Make your decor dreams come true with the Norwood area rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.