
Nottingham NTM-2300 Handmade Area Rug
Mfr # NTM2300-810
Zoro # G910368044
product price: $1,085.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Medium Gray, Charcoal, Light Beige, Black
Style
Cottage
Material
Face: 50% Jute, 50% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTM2300-810
Zoro #
G910368044
UPC #
889292231275
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Dark Brown, Medium Gray, Charcoal, Light Beige, Black
Style
Cottage
Material
Face: 50% Jute, 50% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
38.4 lb
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Woven
Printed Design
No
Has Fringe
Yes
Sub Style
Farmhouse
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Description
This Nottingham area rug is a perfect addition to any cottage-style home. The hand woven construction of wool and jute creates a unique, durable floor covering that will last for years. The lack of pile ensures that no fibers will be disturbed or flattened over time. This fringe-accented rug is made in India and comes with the recommendation to use it with a rug pad for added stability. For cleaning, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.