
Nottingham NTM-2301 Handmade Area Rug
Mfr # NTM2301-23
Zoro # G010368197
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Light Gray, Light Beige, Cream
Style
Cottage
Material
Face: 50% Jute, 50% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTM2301-23
Zoro #
G010368197
UPC #
889292231305
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Charcoal, Light Gray, Light Beige, Cream
Style
Cottage
Material
Face: 50% Jute, 50% Wool
Shape
Rectangle
Features
Handmade
Weight
2.88 lb
Includes
Care Label
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
Yes
Construction
Hand Woven
Machine Washable
No
Sub Style
Farmhouse
Description
This Nottingham area rug is a perfect addition to any cottage-style home. The hand woven construction of wool and jute creates a unique, durable floor covering that will last for years. The lack of pile ensures that no fibers will be disturbed or flattened over time. This fringe-accented rug is made in India and comes with the recommendation to use it with a rug pad for added stability. For cleaning, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.