
Nottingham NTM-2302 Handmade Area Rug
Mfr # NTM2302-23
Zoro # G510368239
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Light Gray, Light Beige, Cream
Style
Cottage
Material
Face: 50% Jute, 50% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTM2302-23
Zoro #
G510368239
UPC #
889292231374
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Black, Charcoal, Light Gray, Light Beige, Cream
Style
Cottage
Material
Face: 50% Jute, 50% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
2.88 lb
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Woven
Has Fringe
Yes
Backing
No Backing
Sub Style
Farmhouse
Machine Washable
No
High Traffic Compatible
Yes
Description
This Nottingham area rug is a perfect addition to any cottage-style home. The hand woven construction of wool and jute creates a unique, durable floor covering that will last for years. The lack of pile ensures that no fibers will be disturbed or flattened over time. This fringe-accented rug is made in India and comes with the recommendation to use it with a rug pad for added stability. For cleaning, professional rug cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.