Zoro Homepage

Nottingham NTM-2302 Handmade Area Rug

  • Mfr # NTM2302-268

  • Zoro # G810368014


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Charcoal, Light Gray, Light Beige, Cream
Shape
Runner
Material
Face: 50% Jute, 50% Wool
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTM2302-268
Zoro #
G810368014
UPC #
889292231381
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in
Size
2 ft 6 in x 8 ft

Details

Color
Black, Charcoal, Light Gray, Light Beige, Cream
Shape
Runner
Material
Face: 50% Jute, 50% Wool
Weight
9.6 lb
Includes
Care Label
Features
Handmade
High/Low Texture
No
Durable/Performance Rated
No
Style
Cottage
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Woven
Sub Style
Farmhouse
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Has Fringe
Yes

Description

This Nottingham area rug is a perfect addition to any cottage-style home. The hand woven construction of wool and jute creates a unique, durable floor covering that will last for years. The lack of pile ensures that no fibers will be disturbed or flattened over time. This fringe-accented rug is made in India and comes with the recommendation to use it with a rug pad for added stability. For cleaning, professional rug cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.