
Nova NVA-3010 Machine Crafted Area Rug
Mfr # NVA3010-3952
Zoro # G310368705
product price: $79.25
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Medium Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NVA3010-3952
Zoro #
G310368705
UPC #
888473089223
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 3 in
Pile Height
0.39 in
Length (In.)
62.99 in
Width (In.)
47.24 in
Thickness
0.43 in
Details
Color
Black, Charcoal, Medium Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Weight
8.89 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Beige
Outdoor Safe
No
Printed Design
No
Sub Style
Mid-Century
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Description
Introducing the Nova Area Rug, a quintessential representation of Mid-Century Modern style. Made in Turkey, this machine-woven rug is designed to withstand high traffic areas with grace and resilience. Crafted from polypropylene, it features a medium pile that offers a perfect balance of comfort and durability. We recommend the use of a rug pad to enhance stability and prevent sliding. And when it comes to care, it's as simple as spot cleaning with mild detergent to keep your Nova rug looking pristine and vibrant. This area rug is more than just an accessory; it's a statement piece that brings together any room with an enduring style and robust design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.