Zoro Homepage

Oakland OAA-1008 Handmade Area Rug

  • Mfr # OAA1008-23

  • Zoro # G710356425


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Cream, Light Beige, Light Slate
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAA1008-23
Zoro #
G710356425
UPC #
192201279542
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.3 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.5 in

Details

Color
Cream, Light Beige, Light Slate
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
3.36 lb
Includes
Care Label
Printed Design
No
Outdoor Safe
No
Construction
Hand Tufted
High Traffic Compatible
Yes
High/Low Texture
Yes
Backing
Canvas
Machine Washable
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Has Fringe
No

Description

This beautiful Oakland Area Rug is the perfect addition to any traditional-style home. Crafted from high quality wool, this area rug features a medium pile and a unique high/low construction for an eye-catching look. Hand tufted in India, this area rug will bring an exquisite touch of elegance to any room. For optimal performance, we recommend using a rug pad with your new area rug. To keep your new Oakland Area Rug looking its best, use soap with mild detergent when cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.