
Oakland OAA-1011 Handmade Area Rug
Mfr # OAA1011-810
Zoro # G010357719
product price: $950.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Taupe, Charcoal, Sage
Style
Global
Material
Face: 100% Wool
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAA1011-810
Zoro #
G010357719
UPC #
192201279689
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.2 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.3 in
Details
Color
Beige, Taupe, Charcoal, Sage
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
40 lb
Features
Handmade
Construction
Hand Tufted
Printed Design
No
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
High/Low Texture
Yes
Sub Style
Bohemian
High Traffic Compatible
Yes
Backing
Canvas
Durable/Performance Rated
No
Description
The Oakland Area Rug is an exquisite statement piece that will bring a global-inspired flair to any room. Featuring a hand tufted construction and made from premium wool, this rug offers plush comfort and durability. The medium pile height creates a luxurious look and feel, while the high/low texture adds visual interest. This area rug is crafted in India with superior attention to detail, making it perfect for any living space. With spot clean care for easy maintenance, use this rug with confidence in your home or office. Rug pad recommended for added stability and protection of hardwood floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.