
Oasis OAS-1088 Handmade Area Rug
Mfr # OAS1088-1014
Zoro # G910357673
product price: $3,165.00
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Color
Charcoal, Taupe, Gray, Dark Brown, Light Beige, Tan
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAS1088-1014
Zoro #
G910357673
UPC #
888473926481
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0.47 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.71 in
Details
Color
Charcoal, Taupe, Gray, Dark Brown, Light Beige, Tan
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
112 lb
Includes
Care Label
Machine Washable
No
Backing
Canvas
Sub Style
Country
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Hand Tufted
High Traffic Compatible
Yes
High/Low Texture
Yes
Description
This luxurious Oasis area rug is the perfect addition to any home. Hand tufted in India from a wool blend, this medium pile rug features a high/low texture for a subtle and natural look. Its cottage-style design will brighten up your space with an inviting atmosphere. This beautiful piece requires spot cleaning only and is recommended for use with a rug pad not included. Enjoy the timeless beauty of this one-of-a-kind Oasis area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.