
Oasis OAS-1088 Handmade Area Rug
Mfr # OAS1088-1215
Zoro # G810357575
product price: $3,890.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Color
Charcoal, Taupe, Gray, Dark Brown, Light Beige, Tan
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAS1088-1215
Zoro #
G810357575
UPC #
888473460794
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0.47 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.71 in
Details
Color
Charcoal, Taupe, Gray, Dark Brown, Light Beige, Tan
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Weight
144 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Primary Color
Brown
Machine Washable
No
High/Low Texture
Yes
Has Fringe
No
Sub Style
Country
Backing
Canvas
Construction
Hand Tufted
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Description
This luxurious Oasis area rug is the perfect addition to any home. Hand tufted in India from a wool blend, this medium pile rug features a high/low texture for a subtle and natural look. Its cottage-style design will brighten up your space with an inviting atmosphere. This beautiful piece requires spot cleaning only and is recommended for use with a rug pad not included. Enjoy the timeless beauty of this one-of-a-kind Oasis area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.