
Oasis OAS-1088 Handmade Area Rug
Mfr # OAS1088-23
Zoro # G710357590
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Taupe, Gray, Dark Brown, Light Beige, Tan
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAS1088-23
Zoro #
G710357590
UPC #
764262827354
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.47 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.71 in
Details
Color
Charcoal, Taupe, Gray, Dark Brown, Light Beige, Tan
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Weight
4.8 lb
Includes
Care Label
Features
Handmade
Printed Design
No
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes
High/Low Texture
Yes
Outdoor Safe
No
Sub Style
Country
Construction
Hand Tufted
Machine Washable
No
Has Fringe
No
Description
This luxurious Oasis area rug is the perfect addition to any home. Hand tufted in India from a wool blend, this medium pile rug features a high/low texture for a subtle and natural look. Its cottage-style design will brighten up your space with an inviting atmosphere. This beautiful piece requires spot cleaning only and is recommended for use with a rug pad not included. Enjoy the timeless beauty of this one-of-a-kind Oasis area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.