Zoro Homepage

Oasis OAS-1088 Handmade Area Rug

  • Mfr # OAS1088-268

  • Zoro # G210357250


product price: $435.00
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Taupe, Gray, Dark Brown, Light Beige, Tan
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.47 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAS1088-268
Zoro #
G210357250
UPC #
764262827316
Country of Origin
India

Dimensions

Pile Height
0.47 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.71 in

Details

Color
Charcoal, Taupe, Gray, Dark Brown, Light Beige, Tan
Shape
Runner
Material
Face: 100% Wool
Includes
Care Label
Features
Handmade
Weight
16 lb
Sub Style
Country
High Traffic Compatible
Yes
Style
Cottage
Outdoor Safe
No
High/Low Texture
Yes
Machine Washable
No
Construction
Hand Tufted
Printed Design
No
Durable/Performance Rated
No
Backing
Canvas
Has Fringe
No

Description

This luxurious Oasis area rug is the perfect addition to any home. Hand tufted in India from a wool blend, this medium pile rug features a high/low texture for a subtle and natural look. Its cottage-style design will brighten up your space with an inviting atmosphere. This beautiful piece requires spot cleaning only and is recommended for use with a rug pad not included. Enjoy the timeless beauty of this one-of-a-kind Oasis area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.