
Oasis OAS-1088 Handmade Area Rug
Mfr # OAS1088-6RD
Zoro # G710357316
product price: $780.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Taupe, Gray, Dark Brown, Light Beige, Tan
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAS1088-6RD
Zoro #
G710357316
UPC #
764262571844
Country of Origin
India
Dimensions
Size
6 ft x 6 ft
Pile Height
0.47 in
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.71 in
Details
Color
Charcoal, Taupe, Gray, Dark Brown, Light Beige, Tan
Style
Cottage
Material
Face: 100% Wool
Shape
Round
Includes
Care Label
Features
Handmade
Weight
28.8 lb
Has Fringe
No
Sub Style
Country
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
Yes
Outdoor Safe
No
Backing
Canvas
Construction
Hand Tufted
Description
This luxurious Oasis area rug is the perfect addition to any home. Hand tufted in India from a wool blend, this medium pile rug features a high/low texture for a subtle and natural look. Its cottage-style design will brighten up your space with an inviting atmosphere. This beautiful piece requires spot cleaning only and is recommended for use with a rug pad not included. Enjoy the timeless beauty of this one-of-a-kind Oasis area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.