Zoro Homepage

Oasis OAS-1095 Handmade Area Rug

  • Mfr # OAS1095-268

  • Zoro # G810357445


product price: $435.00
/ea
Free Shipping & Returns

Key Features

Color
Ice Blue, Blue, Navy, Beige, Light Slate
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.47 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAS1095-268
Zoro #
G810357445
UPC #
764262608342
Country of Origin
India

Dimensions

Pile Height
0.47 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.71 in

Details

Color
Ice Blue, Blue, Navy, Beige, Light Slate
Shape
Runner
Material
Face: 100% Wool
Weight
16 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Has Fringe
No
Style
Modern
Sub Style
Mid-Century
Construction
Hand Tufted
Backing
Canvas
Durable/Performance Rated
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No

Description

This Oasis area rug is an ideal choice for any modern home. Its hand tufted construction and wool material make it durable and soft to the touch, perfect for comfortable lounging. The medium pile height gives it a stylish look that will add a touch of sophistication to any room. Plus, with its made in India origin, this rug is sure to be a conversation starter. And if you're looking for even more comfort and protection against wear, we recommend using this rug with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.