
Oasis OAS-1095 Handmade Area Rug
Mfr # OAS1095-58
Zoro # G210357724
product price: $790.00
/ea
Free Shipping & Returns
Key Features
Color
Ice Blue, Blue, Navy, Beige, Light Slate
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAS1095-58
Zoro #
G210357724
UPC #
764262608366
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Pile Height
0.47 in
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.71 in
Details
Color
Ice Blue, Blue, Navy, Beige, Light Slate
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
32 lb
Backing
Canvas
Machine Washable
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Gray
Sub Style
Mid-Century
High/Low Texture
Yes
Has Fringe
No
Construction
Hand Tufted
Durable/Performance Rated
No
Description
This Oasis area rug is an ideal choice for any modern home. Its hand tufted construction and wool material make it durable and soft to the touch, perfect for comfortable lounging. The medium pile height gives it a stylish look that will add a touch of sophistication to any room. Plus, with its made in India origin, this rug is sure to be a conversation starter. And if you're looking for even more comfort and protection against wear, we recommend using this rug with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.