Obsession OBN-2301 Area Rug , With Fringe

  • Mfr # OBN2301-9212

  • Zoro # G810358664


product price: $835.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Charcoal, Black, Cream, Brown, Light Brown, Light Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBN2301-9212
Zoro #
G810358664
UPC #
889292522625
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.32 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.36 in

Details

Color
Charcoal, Black, Cream, Brown, Light Brown, Light Gray
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
44 lb
Includes
Care Label
Features
Has Fringe
Machine Washable
No
Printed Design
No
High/Low Texture
No
Primary Color
Sterling Grey
Has Fringe
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven

Description

Indulge in the modern elegance of our Obsession Collection area rug, impeccably machine-woven from luxurious polyester. Originating from Turkey, this rug boasts a medium pile that stands up to high-traffic areas with ease. Its contemporary design adds a touch of sophistication to any space, and for optimal performance and comfort, we recommend pairing it with a compatible rug pad. Treat your home to this stylish centerpiece that perfectly combines function with fashion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.