
Obsession OBN-2302 Area Rug , With Fringe (Discontinued)
- Mfr # OBN2302-71010
- Zoro # G710358733
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OBN2302-71010
Zoro #
G710358733
UPC #
889292522670
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.32 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
Cream, Light Gray, Gray, Black, Light Brown, Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
31.52 lb
Features
Has Fringe
High/Low Texture
No
Printed Design
No
Has Fringe
Yes
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Light Grey
Construction
Machine Woven
Description
Indulge in the modern elegance of our Obsession Collection area rug, impeccably machine-woven from luxurious polyester. Originating from Turkey, this rug boasts a medium pile that stands up to high-traffic areas with ease. Its contemporary design adds a touch of sophistication to any space, and for optimal performance and comfort, we recommend pairing it with a compatible rug pad. Treat your home to this stylish centerpiece that perfectly combines function with fashion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.