Obsession OBN-2303 Area Rug , With Fringe

  • Mfr # OBN2303-9212

  • Zoro # G710358337


product price: $835.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Light Gray, Cream, Gray, Light Brown, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBN2303-9212
Zoro #
G710358337
UPC #
889292522748
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.32 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.36 in

Details

Color
Light Gray, Cream, Gray, Light Brown, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
44 lb
Includes
Care Label
Features
Has Fringe
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Primary Color
Light Silver
Has Fringe
Yes
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven

Description

The Obsession area rug is the perfect addition to bring modern style and warmth to your home. This machine-woven piece is crafted with polyester for a soft and luxurious feel, perfect for snuggling up in high-traffic areas. The medium pile adds texture and depth, making it an eye-catching centerpiece of any room. Made in Turkey, this rug was designed to last for years of enjoyment. To maximize its lifespan and comfort level, we recommend using a rug pad underneath the Obsession area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.