Zoro Homepage

Olivia OLV-2300 Machine Crafted Area Rug

  • Mfr # OLV2300-912

  • Zoro # G510363500


product price: $549.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft
Color
Ice Blue, Blue, Charcoal, Cream
Style
Modern
Material
Face: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLV2300-912
Zoro #
G510363500
UPC #
888473933687
Country of Origin
China

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
106.3 in
Thickness
0.28 in

Details

Color
Ice Blue, Blue, Charcoal, Cream
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
25.53 lb
Features
Machine Crafted
Has Fringe
No
Sub Style
Mid-Century
Printed Design
Yes
Outdoor Safe
No
Backing
Canvas
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Primary Color
Blue

Description

This Olivia area rug is the perfect addition to any modern home. Made of Polyester, it is designed to be durable and withstand high traffic. With its machine woven construction, this rug will last for years to come. To get the most out of your purchase, pair with a rug pad not included. For cleaning, professional rug cleaning only is recommended. Get this stylish and timeless piece now!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.