
Oregon ORG-2304 Handmade Area Rug
Mfr # ORG2304-576
Zoro # G010363475
product price: $370.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Sky Blue, Charcoal, Dusty Coral, White
Style
Traditional
Material
Face: 40% NZ Wool, 35% Polyester, 25% Cotton
Pile Height
0.08 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ORG2304-576
Zoro #
G010363475
UPC #
888473964667
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.08 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.59 in
Details
Color
Blue, Sky Blue, Charcoal, Dusty Coral, White
Style
Traditional
Material
Face: 40% NZ Wool, 35% Polyester, 25% Cotton
Shape
Rectangle
Features
Handmade
Weight
23.63 lb
Includes
Care Label
Backing
Canvas
High Traffic Compatible
Yes
Machine Washable
No
Construction
Hand Tufted
Durable/Performance Rated
No
Printed Design
Yes
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Updated Traditional
Description
Introducing the Oregon collection, a fusion of updated traditional design with a contemporary twist. This stunning hand-tufted rug is made from a luxurious blend of New Zealand wool, polyester, and cotton. Its composition ensures an incredibly soft underfoot experience while remaining durable enough for everyday use. Originating from India, this rug showcases a unique low pile construction that adds depth and texture to any room. To enhance its durability and prevent slippage, we highly recommend using this masterpiece with a rug pad. The Oregon collection offers you the perfect blend of modern aesthetics with age-old traditions to give your space an elegant and cozy ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.