Zoro Homepage

Oregon ORG-2304 Handmade Area Rug

  • Mfr # ORG2304-810

  • Zoro # G710363683


product price: $785.00
/ea
Free Shipping & Returns

Key Features

Color
Blue, Sky Blue, Charcoal, Dusty Coral, White
Style
Traditional
Material
Face: 40% NZ Wool, 35% Polyester, 25% Cotton
Pile Height
0.08 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORG2304-810
Zoro #
G710363683
UPC #
888473964674
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.08 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.59 in

Details

Color
Blue, Sky Blue, Charcoal, Dusty Coral, White
Style
Traditional
Material
Face: 40% NZ Wool, 35% Polyester, 25% Cotton
Shape
Rectangle
Includes
Care Label
Weight
50.4 lb
Features
Handmade
Durable/Performance Rated
No
Has Fringe
No
Printed Design
Yes
Sub Style
Updated Traditional
Backing
Canvas
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Construction
Hand Tufted

Description

Introducing the Oregon collection, a fusion of updated traditional design with a contemporary twist. This stunning hand-tufted rug is made from a luxurious blend of New Zealand wool, polyester, and cotton. Its composition ensures an incredibly soft underfoot experience while remaining durable enough for everyday use. Originating from India, this rug showcases a unique low pile construction that adds depth and texture to any room. To enhance its durability and prevent slippage, we highly recommend using this masterpiece with a rug pad. The Oregon collection offers you the perfect blend of modern aesthetics with age-old traditions to give your space an elegant and cozy ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.