
Osaka OKK-2300 Machine Crafted Area Rug (Discontinued)
- Mfr # OKK2300-2211
- Zoro # G110360664
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OKK2300-2211
Zoro #
G110360664
UPC #
889292548274
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.71 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.79 in
Details
Color
Cream, Gray, Dark Blue, Rust, Denim, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
2.03 lb
Primary Color
Off-White
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Description
The Osaka Area Rug is the perfect addition to any space. Its high pile construction provides a luxurious feel underfoot and its machine-woven polyester design ensures durability. With its timeless style, this rug will bring elegance and warmth to any room in your home. Plus, with its easy spot cleaning instructions, you can keep your rug looking like new for years to come. Add an extra layer of protection by using a rug pad sold separately. Bring comfort and sophistication into your home with the Osaka Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.