
Osaka OKK-2301 Machine Crafted Area Rug (Discontinued)
- Mfr # OKK2301-537
- Zoro # G610360379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OKK2301-537
Zoro #
G610360379
UPC #
889292549011
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.71 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.79 in
Details
Color
Gray, Cream
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
12.84 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
Primary Color
Off-White
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Description
This stunning area rug from the Osaka Collection is sure to be a beautiful addition to any space. The machine woven polyester construction ensures lasting quality and durability, while the high pile gives it an incredibly luxurious feel. Enjoy its softness underfoot or use it as an eye-catching centerpiece in any room. For best results, we recommend using this rug with a rug pad for added comfort and stability. Spot clean with mild detergent for easy maintenance and care. Make your home look and feel more inviting with this gorgeous area rug from the Osaka Collection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.