Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Osaka OKK-2302 Machine Crafted Area Rug

  • Mfr # OKK2302-537

  • Zoro # G810360452


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Cream, Brown, Gray, Dark Blue, Rust, Denim
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OKK2302-537
Zoro #
G810360452
UPC #
889292546225
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.71 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.79 in

Details

Color
Cream, Brown, Gray, Dark Blue, Rust, Denim
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
12.84 lb
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Primary Color
Off-White
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No

Description

This stunning area rug from the Osaka Collection is sure to be a beautiful addition to any space. The machine woven polyester construction ensures lasting quality and durability, while the high pile gives it an incredibly luxurious feel. Enjoy its softness underfoot or use it as an eye-catching centerpiece in any room. For best results, we recommend using this rug with a rug pad for added comfort and stability. Spot clean with mild detergent for easy maintenance and care. Make your home look and feel more inviting with this gorgeous area rug from the Osaka Collection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.