Zoro Homepage

Osaka OKK-2307 Machine Crafted Area Rug

  • Mfr # OKK2307-679

  • Zoro # G510361254


product price: $365.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Cream, Gray, Dusty Sage, Charcoal, Light Beige
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OKK2307-679
Zoro #
G510361254
UPC #
889292631778
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.71 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.79 in

Details

Color
Cream, Gray, Dusty Sage, Charcoal, Light Beige
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
20.72 lb
Includes
Care Label
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Primary Color
Light Grey
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No

Description

Introducing the Osaka area rug, a beautiful and luxurious addition to any room. This machine woven piece has a high pile for an extra soft feel underfoot and will make a great statement in your home. Crafted from polyester, this rug is made to last and retain its shape over time. It is also designed to be durable for busy family homes and easy to clean with a mild detergent when needed. Add a touch of elegance and comfort with this stunning rug that is sure to complement any space. With its beautiful style, it's the perfect addition for any home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.