Zoro Homepage

Osaka OKK-2310 Machine Crafted Area Rug

  • Mfr # OKK2310-537

  • Zoro # G510362466


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Gray, Denim, Cream, Dark Blue, Light Beige, Charcoal
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OKK2310-537
Zoro #
G510362466
UPC #
889292631884
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.71 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.79 in

Details

Color
Gray, Denim, Cream, Dark Blue, Light Beige, Charcoal
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
12.84 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Light Grey
High/Low Texture
No
Printed Design
No

Description

This luxurious Osaka area rug is the perfect way to bring a stylish and sophisticated touch to any room. Expertly crafted in Turkey, this high-pile rug features machine-woven construction for superior durability and strength. Its plush polyester material is soft to the touch, providing a comfortable surface for your feet while adding a beautiful style to your space. Perfect for large living rooms or bedrooms, this area rug comes with easy care instructions so you can keep it looking like new. For added convenience, we recommend using with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.