Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Osaka OKK-2311 Machine Crafted Area Rug

  • Mfr # OKK2311-2211

  • Zoro # G610362540


product price: $55.00
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Gray, Light Beige, Dark Blue, Denim, Cream, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OKK2311-2211
Zoro #
G610362540
UPC #
889292631914
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.71 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.79 in

Details

Color
Gray, Light Beige, Dark Blue, Denim, Cream, Brown
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
2.03 lb
Includes
Care Label
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Primary Color
Grey
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes

Description

The Osaka area rug is the perfect addition to any room. Its high pile construction makes it a luxurious and comfortable choice for your home. Made of 100% polyester, this machine woven rug offers superior softness and warmth. The intricate design features a unique blend of contemporary patterns that will add a sophisticated touch to any space. This beautiful area rug is made in Turkey with exceptional craftsmanship and attention to detail, making it an ideal choice for those looking for quality and style. Easily spot clean with mild detergent to keep this rug looking like new for years to come. Add the finishing touches with a rug pad not included to help keep your new area rug secure in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.