
Osaka OKK-2313 Machine Crafted Area Rug (Discontinued)
- Mfr # OKK2313-679
- Zoro # G610362328
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OKK2313-679
Zoro #
G610362328
UPC #
889292632010
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.71 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.79 in
Details
Color
Gray, Light Beige, Cream, Denim, Dark Blue, Rust
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
20.72 lb
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
Sterling Grey
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Description
The Osaka area rug brings luxury and sophistication to any room. Made of high-quality polyester, the machine woven construction ensures a durable and long-lasting piece that will stand up to everyday wear and tear. Featuring a high pile design for added comfort underfoot, this rug is perfect for creating an inviting atmosphere in your home. The recommended use with rug pad helps protect your floors from scratches or scuffs while enhancing the overall look of your space. For easy care, simply spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.