Osasuna OSA-2300 Handmade Area Rug

  • Mfr # OSA2300-268

  • Zoro # G110363740


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Color
Black, Beige
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSA2300-268
Zoro #
G110363740
UPC #
889292247443
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.2 in

Details

Color
Black, Beige
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Features
Handmade
Includes
Care Label
Weight
4 lb
Machine Washable
No
Construction
Hand Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Lodge
Backing
No Backing
Outdoor Safe
No
Style
Rustic
High/Low Texture
No
Printed Design
No

Description

Introducing our Osasuna hand-made rug, a perfect addition to any Lodge Rustic-styled space. Made of cotton and lovingly handwoven in India, this rug exudes an earthy charm that will bring warmth and coziness to your home. Its no-pile construction ensures it's easy to maintain, adding a practical element to its aesthetic appeal. While durable, we do recommend the use of a rug pad for optimum performance. Should it require cleaning, simply spot clean with water only. The Osasuna rug is not just an accessory; it's a statement piece that seamlessly combines function with style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.