
Osasuna OSA-2300 Handmade Area Rug
Mfr # OSA2300-69
Zoro # G310363618
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Beige
Style
Rustic
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSA2300-69
Zoro #
G310363618
UPC #
889292247467
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.2 in
Details
Color
Black, Beige
Style
Rustic
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
10.8 lb
Printed Design
No
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Lodge
High Traffic Compatible
Yes
Construction
Hand Woven
Description
Introducing our Osasuna hand-made rug, a perfect addition to any Lodge Rustic-styled space. Made of cotton and lovingly handwoven in India, this rug exudes an earthy charm that will bring warmth and coziness to your home. Its no-pile construction ensures it's easy to maintain, adding a practical element to its aesthetic appeal. While durable, we do recommend the use of a rug pad for optimum performance. Should it require cleaning, simply spot clean with water only. The Osasuna rug is not just an accessory; it's a statement piece that seamlessly combines function with style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.