
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OSA2300-810
Zoro #
G810363613
UPC #
889292247474
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.2 in
Details
Color
Black, Beige
Style
Rustic
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
16 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Printed Design
No
High/Low Texture
No
Machine Washable
No
Construction
Hand Woven
Sub Style
Lodge
Description
Introducing our Osasuna hand-made rug, a perfect addition to any Lodge Rustic-styled space. Made of cotton and lovingly handwoven in India, this rug exudes an earthy charm that will bring warmth and coziness to your home. Its no-pile construction ensures it's easy to maintain, adding a practical element to its aesthetic appeal. While durable, we do recommend the use of a rug pad for optimum performance. Should it require cleaning, simply spot clean with water only. The Osasuna rug is not just an accessory; it's a statement piece that seamlessly combines function with style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.