Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Osasuna OSA-2302 Handmade Area Rug

  • Mfr # OSA2302-576

  • Zoro # G510363296


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 6 in
Color
Black, Beige
Style
Rustic
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSA2302-576
Zoro #
G510363296
UPC #
889292247559
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.2 in

Details

Color
Black, Beige
Style
Rustic
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
9.75 lb
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Construction
Hand Woven
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Lodge

Description

This stylish Osasuna area rug is the perfect addition to your rustic home decor. Woven from 100% cotton, this durable hand-woven construction is made in India and designed to last for years to come. Its low-pile design makes it ideal for high-traffic areas. To ensure a safe and secure fit, we recommend using a rug pad sold separately. For easy maintenance and care, simply spot clean as needed. Bring a touch of rustic charm into any room with this beautiful Osasuna area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.