Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Osasuna OSA-2303 Handmade Area Rug

  • Mfr # OSA2303-268

  • Zoro # G710363355


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Color
Black, Beige
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSA2303-268
Zoro #
G710363355
UPC #
889292247597
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.2 in

Details

Color
Black, Beige
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Weight
4 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Sub Style
Lodge
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Hand Woven
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Style
Rustic
Machine Washable
No

Description

Bring a touch of rustic charm to your home with the Osasuna Area Rug. This stunning handwoven cotton rug is perfect for adding warmth and texture to any room. With its no-pile construction, it will provide you with a beautiful floor covering without taking up too much space. Made in India, this area rug is sure to make an impact in any room of your home. For best results, we recommend using a rug pad for added comfort and longevity of the product. Spot clean only for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.