Osasuna OSA-2303 Handmade Area Rug

  • Mfr # OSA2303-810

  • Zoro # G210363367


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Black, Beige
Style
Rustic
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSA2303-810
Zoro #
G210363367
UPC #
889292247627
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.2 in

Details

Color
Black, Beige
Style
Rustic
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
16 lb
Includes
Care Label
Features
Handmade
Printed Design
No
Construction
Hand Woven
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Lodge

Description

Bring a touch of rustic charm to your home with the Osasuna Area Rug. This stunning handwoven cotton rug is perfect for adding warmth and texture to any room. With its no-pile construction, it will provide you with a beautiful floor covering without taking up too much space. Made in India, this area rug is sure to make an impact in any room of your home. For best results, we recommend using a rug pad for added comfort and longevity of the product. Spot clean only for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.