
Osasuna OSA-2304 Handmade Area Rug
Mfr # OSA2304-810
Zoro # G010364625
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Beige
Style
Rustic
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSA2304-810
Zoro #
G010364625
UPC #
889292247665
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.2 in
Details
Color
Black, Beige
Style
Rustic
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
16 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Lodge
High/Low Texture
No
Construction
Hand Woven
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Printed Design
No
Description
This Osasuna area rug is the perfect addition to any rustic-style home. Handwoven in India with 100% cotton, this area rug is lightweight and durable. Its no pile design is ideal for high traffic areas and helps keep dirt and dust from settling in the fibers of your rug. With proper care, your Osasuna will remain beautiful for years to come - spot clean only when needed. We recommend using a quality rug pad underneath your Osasuna to help protect it from wear and tear. Add a touch of rustic charm to any room in your home with this stylish area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.