
Osasuna OSA-2305 Handmade Area Rug
Mfr # OSA2305-810
Zoro # G910364497
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Dusty Sage, Beige
Style
Rustic
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSA2305-810
Zoro #
G910364497
UPC #
889292247702
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.2 in
Details
Color
Charcoal, Dusty Sage, Beige
Style
Rustic
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
20.8 lb
Sub Style
Lodge
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Hand Woven
Description
This Osasuna area rug adds rustic charm to any room. Handwoven in India using cotton, this piece is lightweight and durable, making it ideal for high-traffic areas. The flat weave construction means there is no pile, so you won't have to worry about vacuuming frequently. For maximum comfort and a longer lifespan, we recommend using a rug pad not included. Spot clean only with mild detergent to keep it looking beautiful for years to come. Give your home an easy update with this sophisticated area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.